Motion
9775
Socket Set - Imperial Measurement System, Number of Sockets: 75, Standard Straight Shaft Style, 1/4 in, 3/8 in Drive Size, 12 PT, 6 PT Socket Points
Mi Item #03003409
MFR #9775
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Socket Set - Imperial Measurement System, Number of Sockets: 75, Standard Straight Shaft Style, 1/4 in, 3/8 in Drive Size, 12 PT, 6 PT Socket Points
Mi Item #03003409
MFR #9775

Mfr description
9775 SET SKT 75 PC 1/4" & 3/8" DR 6 12
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Drive Size
    1/4 in, 3/8 in

Details

  • Measurement System
    Imperial
  • Number of Sockets
    8 PC
  • Shaft Style
    Standard Straight
  • Socket Points
    12 PT, 6 PT
  • UPC_NO
    662679278861
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)