Motion
11-301L
Replacement Blade - Alloy Steel, Number of Blades: 50, Thickness: 0.02 in
Mi Item #03003417
MFR #11-301L
Price$19.43/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Replacement Blade - Alloy Steel, Number of Blades: 50, Thickness: 0.02 in
Mi Item #03003417
MFR #11-301L

Mfr description
11-301L BLADES 18 MM QUICK-POINT KNIFE
  • High carbon steel
  • Blade sections snap off providing fresh, sharp cutting points
  • Eight cutting points per blade
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$19.43/each

Specifications

Dimensions

  • Thickness
    0.02 in

Details

  • Finish Coating
    None
  • Material
    Alloy Steel
  • Number Of Blades
    50
  • Single Or Double Edged
    Single
  • UPC_NO
    076174799231
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)