Motion
12-904
MI ITEM #03003422
MFR #12-904
Your Price$113.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MI ITEM #03003422
MFR #12-904

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$113.08/each(List $130.04)

Overview

Mfr description
12-904 PLANE SMOOTH BENCH BAILEY« NO. 4

Specifications

  • Plane Type
    Bench Plane
  • Cutter Width
    2 in
  • Cutting Depth Adjustability
    Adjustable Cutting Depth
  • Base Material
    Cast Iron
  • Length
    9-3/4 in
  • Width
    2-1/2 in
  • Replacement Iron Blade
    12-313
  • UPC_NO
    076174129045
  • Weight
    4.23 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text