Motion
12-905
MI ITEM #03003423
MFR #12-905
List Price$157.31/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MI ITEM #03003423
MFR #12-905

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$157.31/each for your price

Overview

Mfr description
12-905 PLANE JACK BENCH BAILEY« NO. 5«

Specifications

  • Plane Type
    Bench Plane
  • Cutter Width
    2 in
  • Cutting Depth Adjustability
    Adjustable Cutting Depth
  • Base Material
    Cast Iron
  • Length
    14 in
  • Width
    2-1/2 in
  • Replacement Iron Blade
    12-313
  • UPC_NO
    076174129052
  • Weight
    5.29 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought