Motion
15-892K
Hand Hacksaw, Frame Style: Standard Duty, Blade Length: 12", Overall Length: 17", Throat Depth: 4"
MI ITEM #03003425
MFR #15-892K
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hand Hacksaw, Frame Style: Standard Duty, Blade Length: 12", Overall Length: 17", Throat Depth: 4"
MI ITEM #03003425
MFR #15-892K

Mfr description
15-892K HACKSAW QUICK CHANGE LOW PROFIL
  • Easy-open lever for quick and easy blade change
  • Sloped nose for access into tight, hard-to-reach places
  • High-tension blade for straight accurate cuts
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Blade Length
    12 in
  • Length
    17 in
  • Overall Length
    17 in
  • Teeth Per Inch
    24
  • Throat Depth
    4 in

Details

  • Applications
    Metal
  • Blade Material
    Steel
  • Blade(s) Included
    12" Carbon Steel (18 TPI)
  • Built In Blade Storage
    Storage Not Built In
  • Color
    Gray
  • Frame Material
    High-impact polymer/Steel Core
  • Frame Style
    Standard Duty
  • Handle Style
    Non-Slip Comfort Grip
  • Product Types
    Adjustable Hacksaw
  • Recommended Safety Equipment
    Safety Glasses
  • Tension Adjustability
    Adjustable Tension

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)