Motion
20-046
Rip, Cutting Style: Rip, Blade Length: 15", TPI: 8, Handle Style: Non-Slip Grip
Mi Item #03003427
MFR #20-046
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Rip, Cutting Style: Rip, Blade Length: 15", TPI: 8, Handle Style: Non-Slip Grip
Mi Item #03003427
MFR #20-046

Mfr description
20-046 SAW FATMAX« TOOLBOX W/ BLADE ARM
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Blade Length
    15 in
  • Overall Length
    18 in

Details

  • Blade Material
    Steel
  • Cutting Style
    Rip
  • Handle Style
    Non-Slip Grip
  • Teeth Can Be Resharpened
    Teeth Cannot Be Resharpened
  • Tpi
    8
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)