Motion
20-047
MI ITEM #03003428
MFR #20-047
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MI ITEM #03003428
MFR #20-047

Mfr description
20-047 SAW FATMAX« W/BLADE ARMOR COATI
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Blade Length
    20 in
  • Overall Length
    23-3/4 in

Details

  • Blade Material
    Steel
  • Cutting Style
    Rip
  • Handle Style
    Non-Slip Grip
  • Teeth Can Be Resharpened
    Teeth Cannot Be Resharpened
  • Tpi
    8
  • UPC_NO
    076174200478

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)