Motion
21-161A
Utility Knife or Razor Blade -
MI ITEM #03003430
MFR #21-161A
List Price$4.87/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Utility Knife or Razor Blade -
MI ITEM #03003430
MFR #21-161A

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$4.87/each for your price

Overview

Mfr description
21-161A SURFORM« BLADE - 10" HALF ROUND

Specifications

  • Finish Coating
    None
  • Number Of Blades
    10
  • Single Or Double Edged
    Single
  • Dispenser
    Not a Dispenser
  • Width
    10 in
  • UPC_NO
    076174002966
  • Weight
    0.09 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought