Motion
21-293
10 in Surform(R) Standard Cut Flat Replacement Blade
MI ITEM #03003431
MFR #21-293
List Price$8.43/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
10 in Surform(R) Standard Cut Flat Replacement Blade
MI ITEM #03003431
MFR #21-293

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$8.43/each for your price

Overview

Mfr description
21-293 SURFORM FLAT REPLACEABLE BLADE
  • All purpose blade for use on most surfaces Standard cut blade features teeth flush to the blade edge for working into edges Machine chiseled blade for 50% sharper teeth

Specifications

  • Overall Length
    10.0 in
  • Shape
    Rectangle
  • Thickness
    1.625 in
  • Warranty
    None
  • Planer Compatibility
    21-295, 21-296
  • Material
    Steel
  • Handle Included
    No
  • For Use With
    Wood
  • Finish Coating
    Uncoated
  • File Type
    Hand
  • Length
    10 in
  • Series
    21
  • UPC_NO
    076174212938
  • Weight
    0.09 lbs
  • Width
    1.625 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought