Motion
21-293A
Utility Knife or Razor Blade -
MI ITEM #03003432
MFR #21-293A
List Price$8.41/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Utility Knife or Razor Blade -
MI ITEM #03003432
MFR #21-293A

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$8.41/each for your price

Overview

Mfr description
21-293A SURFORM« FLAT REPLACEABLE BLADE

Specifications

  • Finish Coating
    None
  • Number Of Blades
    10
  • Single Or Double Edged
    Single
  • Dispenser
    Not a Dispenser
  • Width
    10 in
  • UPC_NO
    076174002973
  • Weight
    0.08 lbs
  • Additional Details
    Designed for Working into Edges with Teeth Flush to the Blade Edge

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text