Motion
21-398
MI ITEM #03003434
MFR #21-398
Your Price$6.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MI ITEM #03003434
MFR #21-398

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$6.35/each(List $7.30)

Overview

Mfr description
21-398 SURFORM« POCKET REPLACEABLE BLAD

Specifications

  • Length
    5-1/2 in
  • Width
    1-5/8 in
  • Planer Compatibility
    21-299
  • Finish Coating
    Uncoated
  • Series
    21
  • UPC_NO
    076174213980
  • Weight
    0.08 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought