Motion
J2804SMP

PROTO TOOLS
J2804SMP

Plier Set - Diagonal, Long Nose, Long Nose with Cutter, No Spring Return, 4 Pieces
Mi Item #03003435
MFR #J2804SMP
Price$137.94/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PROTO TOOLS
J2804SMP

Plier Set - Diagonal, Long Nose, Long Nose with Cutter, No Spring Return, 4 Pieces
Mi Item #03003435
MFR #J2804SMP

Mfr description
J2804SMP PLIERS MINI 4PC SET
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$137.94/each

Specifications

Dimensions

  • Jaw Length
    1-1/16 in, 1-1/8 in, 1/2 in, 2-1/8 in, 9/16 in
  • Overall Length
    4-1/2 in, 4-1/4 in, 4-3/4 in
  • Weight
    0.90 lbs

Details

  • Handle Style
    ESD Safe
  • Includes
    4-3/4" Long Nose with Cutter
  • Includes Cutter
    Includes Cutter
  • Interchangeable Head
    Non-Interchangeable Head Tool
  • Jaw Surface Style
    Serrated
  • Nose Shape
    Curved, Long
  • Number Of Pieces
    4
  • Plier Type
    Diagonal, Long Nose with Cutter, Long Nose
  • UPC_NO
    662679971793
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)