Motion
J2806SMP

PROTO TOOLS
J2806SMP

Plier Set - Angled Cutter, Diagonal, End Cutter, Needle Nose, No Spring Return, 6 Pieces
Mi Item #03003436
MFR #J2806SMP
Price$232.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PROTO TOOLS
J2806SMP

Plier Set - Angled Cutter, Diagonal, End Cutter, Needle Nose, No Spring Return, 6 Pieces
Mi Item #03003436
MFR #J2806SMP

Mfr description
J2806SMP PLIERS MINI 6PC SET
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$232.30/each

Specifications

Dimensions

  • Jaw Length
    1-1/8 in, 1/2 in, 15/16 in, 2-1/8 in, 3/8 in, 9/16 in
  • Overall Length
    4-1/2 in, 4-1/4 in, 4-3/4 in, 5-3/4 in
  • Weight
    1.33 lbs

Details

  • Handle Style
    ESD Safe
  • Includes
    5-3/4" Slim Needle Nose Pliers
  • Includes Cutter
    Includes Cutter
  • Interchangeable Head
    Non-Interchangeable Head Tool
  • Jaw Surface Style
    Serrated
  • Number Of Pieces
    6
  • Plier Type
    Angled Cutter, Diagonal, End Cutter, Needle Nose
  • UPC_NO
    662679971809
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)