Overview
Mfr description
J2816SCMP PLIERS MINI DIAGONAL CUTTER OV
Specifications
- Overall Length4-1/4 in
- Cutting Capacity20 AWG
- Jaw Length7/16 in
- Jaw Width7/16 in
- Ergonomic HandleNon-Ergonomic Handle
- ResharpenedCannot Be Resharpened
- Weight0.11 lb
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data