Motion
J2834FCMP

PROTO TOOLS
J2834FCMP

Wire Cutter - 20 AWG Cutting Capacity, Spring Return, 4-1/2 in Overall Length
Mi Item #03003446
MFR #J2834FCMP
Price$56.67/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PROTO TOOLS
J2834FCMP

Wire Cutter - 20 AWG Cutting Capacity, Spring Return, 4-1/2 in Overall Length
Mi Item #03003446
MFR #J2834FCMP

Mfr description
J2834FCMP PLIERS MINI TANSVERSE CUTTER F
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$56.67/each

Specifications

Dimensions

  • Jaw Length
    15/16 in
  • Jaw Width
    7/16 in
  • Overall Length
    4-1/2 in
  • Weight
    0.14 lbs

Details

  • Blade Finish
    High Polish
  • Cutting Capacity
    20 AWG
  • Ergonomic Handle
    Non-Ergonomic Handle
  • Resharpened
    Cannot Be Resharpened
  • UPC_NO
    662679971755
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)