1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
PROTO TOOLS
J2836SCMP
Wire Cutter - 18 AWG Cutting Capacity, Spring Return, 4 in Overall Length
MI ITEM #
03003447
MFR #
J2836SCMP
Price
$46.10
/each
Qty
Add to Cart
Previous Page
Home
Tools and Testing Instruments
Hand Tools
Cable and Wire Tools
Wire Cutters
PROTO TOOLS J2836SCMP
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
PROTO TOOLS
J2836SCMP
Wire Cutter - 18 AWG Cutting Capacity, Spring Return, 4 in Overall Length
MI ITEM #
03003447
MFR #
J2836SCMP
Mfr description
J2836SCMP PLIERS MINI END CUTTER SEMIFLS
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$46
.10
/each
Add to Cart
Specifications
Dimensions
Jaw Length
1/4 in
Jaw Width
7/16 in
Overall Length
4 in
Weight
0.14 lbs
Details
Blade Finish
High Polish
Cutting Capacity
18 AWG
Ergonomic Handle
Non-Ergonomic Handle
Resharpened
Cannot Be Resharpened
UPC_NO
662679971762
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items