Motion
28-510
Replacement Blade - Alloy Steel, Number of Blades: 10, Thickness: 0.009 in
Mi Item #03003449
MFR #28-510
Price$3.56/pk
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Replacement Blade - Alloy Steel, Number of Blades: 10, Thickness: 0.009 in
Mi Item #03003449
MFR #28-510

Mfr description
28-510 SINGLE EDGE RAZOR BLADES W/ DISP
  • Steel-backed high carbon steel blade fits all standard razor blade tools
  • Replacement blades for Stanley® 28-100 and 28-500 scrapers
  • 10 pack
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$3.56/pk

Specifications

Dimensions

  • Thickness
    0.009 in

Details

  • Finish Coating
    None
  • Material
    Alloy Steel
  • Number Of Blades
    10
  • Single Or Double Edged
    Single
  • UPC_NO
    076174285109
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)