Motion
34-103
Tape Measure - 50 ft Blade Length, 3/8 in Blade Width, Yellow Blade Color, Yellow Body Color, ABS Body Material
MI ITEM #03003468
MFR #34-103
Your Price$15.12/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Tape Measure - 50 ft Blade Length, 3/8 in Blade Width, Yellow Blade Color, Yellow Body Color, ABS Body Material
MI ITEM #03003468
MFR #34-103

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
Your Price$15.12/each(List $20.48)

Overview

Mfr description
34-103 CLOSED CASE STEEL LONG

Specifications

  • Measurement System
    Imperial
  • Blade Length
    50 ft
  • Blade Width
    3/8 in
  • Action
    Non-Locking
  • Graduation
    1/8 in
  • Reading Direction
    Left to Right
  • Blade Material
    Steel
  • Body Material
    ABS
  • Weight
    0.57 lbs
  • Retraction Method
    Automatic
  • Blade Coating
    Polymer
  • Tape End Type
    Hook
  • Blade Color
    Yellow
  • Body Color
    Yellow
  • UPC_NO
    076174341034
  • Additional Details
    Stud Center Markings at 16"

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought