Motion
34-790
Tape Measure - 100 ft Blade Length, 1/2 in Blade Width, Yellow Blade Color, Yellow Body Color, ABS Body Material
MI ITEM #03003469
MFR #34-790
Price$20.53/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Tape Measure - 100 ft Blade Length, 1/2 in Blade Width, Yellow Blade Color, Yellow Body Color, ABS Body Material
MI ITEM #03003469
MFR #34-790

Mfr description
34-790 OPEN REEL FBGL LONG TAP
  • 1/2 in wide blade with easy-to-read markings
  • 2-sided blade graphics with fractional inch/decimal foot scales
  • Polymer-coated blade withstands abrasion
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$20.53/each

Specifications

Dimensions

  • Blade Length
    100 ft
  • Blade Width
    1/2 in
  • Graduation
    1/100 in, 1/8 in
  • Weight
    1.47 lbs

Details

  • Action
    Non-Locking
  • Blade Coating
    Polymer
  • Blade Color
    Yellow
  • Blade Material
    Fiberglass
  • Body Color
    Yellow
  • Body Material
    ABS
  • Measurement System
    Imperial
  • Reading Direction
    Left to Right
  • Retraction Method
    Crank
  • Tape End Type
    Hook
  • UPC_NO
    076174347906

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)