Motion
34-793
Tape Measure - 200 ft Blade Length, 1/2 in Blade Width, Yellow Blade Color, Yellow Body Color, ABS Body Material
Mi Item #03003471
MFR #34-793
Price$32.48/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Tape Measure - 200 ft Blade Length, 1/2 in Blade Width, Yellow Blade Color, Yellow Body Color, ABS Body Material
Mi Item #03003471
MFR #34-793

Mfr description
34-793 OPEN REEL FBGL LONG TAP
  • 1/2 in wide blade with easy-to-read markings
  • 2-sided blade graphics with fractional inch/decimal foot scales
  • Polymer-coated blade withstands abrasion
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$32.48/each

Specifications

Dimensions

  • Blade Length
    200 ft
  • Blade Width
    1/2 in
  • Graduation
    1/100 in, 1/8 in
  • Weight
    2.20 lbs

Details

  • Action
    Non-Locking
  • Blade Coating
    Polymer
  • Blade Color
    Yellow
  • Blade Material
    Fiberglass
  • Body Color
    Yellow
  • Body Material
    ABS
  • Measurement System
    Imperial
  • Reading Direction
    Left to Right
  • Retraction Method
    Crank
  • Tape End Type
    Hook
  • UPC_NO
    076174347937
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)