Motion
46-028
12 in English/Metric Combination Square
Mi Item #03003481
MFR #46-028
Price$18.16/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
12 in English/Metric Combination Square
Mi Item #03003481
MFR #46-028

Mfr description
46-028 COMBINATION SQ PREMIUM ETCHED BL
  • Durable, hard-chrome plated blade is rust resistant.
  • Etched graduations on both sides of the blade for efficiency.
  • High-visibility yellow, precision machined die-cast handle with solid brass hardware.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$18.16/each

Specifications

Dimensions

  • Blade Length
    12 in
  • Blade Width
    1 in
  • Graduation
    1/16 in
  • Length
    12.000000 in
  • Measuring Range
    12 inch
  • Weight
    0.73 lbs
  • Width
    5.500000 in

Details

  • 45 Degree Angle
    No
  • Beveled Or Straight Edges
    Straight Edges
  • Color
    Yellow
  • Finish Coating
    Chrome
  • Graduation Style
    English/Metric
  • Leveling Method
    Vial
  • Material
    chrome
  • Package Quantity
    1
  • UPC_NO
    076174460285
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)