Motion
46-123
Mi Item #03003485
MFR #46-123
Price$33.96/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Mi Item #03003485
MFR #46-123

Mfr description
46-123 COMBINATION SQ PREMIUM ETCHED BL
  • Durably etched, hard-chrome-plated blades are rust-resistant and made to last
  • Precision-machined working surfaces for improved accuracy
  • Built-in scriber comes in handy for surface marking
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$33.96/each

Specifications

Dimensions

  • Blade Length
    12 in
  • Graduation
    1/16 in, 1/8 in

Details

  • 45 Degree Angle
    45°
  • Beveled Or Straight Edges
    Straight Edges
  • Finish Coating
    Chrome
  • Graduation Style
    English
  • Material
    Brass
  • Square Set
    Non-Square Set
  • Square Style
    Combination Square
  • UPC_NO
    076174461237
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)