Motion
46-502
MI ITEM #03003486
MFR #46-502
Price$7.42/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MI ITEM #03003486
MFR #46-502

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$7.42/each

Specifications

Dimensions

  • Base Width
    1-5/8 in
  • Blade Length
    8 in
  • Blade Width
    1-1/2 in
  • Graduation
    1/16 in

Details

  • 45 Degree Angle
    45°
  • Beveled Or Straight Edges
    Straight Edges
  • Finish Coating
    Plain
  • Graduation Style
    English
  • Material
    Aluminum
  • Square Set
    Non-Square Set
  • Square Style
    Tri-Square
  • UPC_NO
    076174465020

Overview

Mfr description
46-502 TRY / MITER SQUAREPLASTIC HNDL T

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought