Motion
47-681L
47-681L
Mi Item #03003489
MFR #47-681L
Price$20.19/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
47-681L
Mi Item #03003489
MFR #47-681L

Mfr description
47-681L CHALK LINE REEL SET FATMAX« W/
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$20.19/each

Specifications

Dimensions

  • Line Length
    100 ft
  • Refill Container Size
    8 oz
  • Weight
    0.98 lbs

Details

  • Additional Details
    Slip Resistant Grip
  • Chalk Color
    Blue
  • Frame Material
    ABS, Rubber
  • Handle
    Handle Included
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)