Motion
56-003
FatMax Engineers' Hammer - 1-25/64 in Face Dia, Steel Head Material, 2 lb Head Weight, 14 in Overall Length
Mi Item #03003505
MFR #56-003
Price$44.32/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
FatMax Engineers' Hammer - 1-25/64 in Face Dia, Steel Head Material, 2 lb Head Weight, 14 in Overall Length
Mi Item #03003505
MFR #56-003

Mfr description
56-003 BLACKSMITH'S HAMMER
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$44.32/each

Specifications

Dimensions

  • Face Diameter
    1-25/64 in
  • Head Length
    5-1/8 in
  • Head Weight
    2 lb
  • Overall Length
    14 in

Details

  • Handle Style
    Steel with Comfort Grip
  • Head Material
    Steel
  • Non Sparking
    Not Non-Sparking
  • Vibration Resistance
    Anti-Vibration
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)