Motion
62-546
Nut Driver Set - Solid Shank Style, 3 in Shank Length, Number of Drivers: 7
MI ITEM #03003510
MFR #62-546
Price$47.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Nut Driver Set - Solid Shank Style, 3 in Shank Length, Number of Drivers: 7
MI ITEM #03003510
MFR #62-546

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$47.55/each

Specifications

Dimensions

  • Hex Size
    10 mm, 11 mm, 5 mm, 6 mm, 7 mm, 8 mm, 9 mm
  • Shank Length
    3 in

Details

  • Finish Coating
    Nickel
  • Non Sparking
    Not Non-Sparking
  • Number of Drivers
    7
  • Replaceable Shaft
    Fixed Shaft
  • Shank Style
    Solid
  • UPC_NO
    076174625462

Overview

Mfr description
62-546 SET NUTDRIVER VINYL GRI

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought