Motion
62-560
FatMax Screwdriver - Slotted TiP, #2 Tip Size, 1-3/4 in Blade Length, 4 in
MI ITEM #03003512
MFR #62-560
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
FatMax Screwdriver - Slotted TiP, #2 Tip Size, 1-3/4 in Blade Length, 4 in
MI ITEM #03003512
MFR #62-560

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
62-560 SCREWDRIVER PRODRIVER STUBBY P

Specifications

  • Tip Style
    Slotted
  • Tip Size
    #2
  • Blade Length
    1-3/4 in
  • Overall Length
    4 in
  • Handle Style
    Ergonomic
  • Blade Shape
    Round
  • Blade Type
    Round
  • Blade Diameter
    1/4 in
  • Magnetic
    Magnetic
  • Weight
    0.13 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought