Motion
84-114
Plier Set - Diagonal, Long Nose, Slip Joint, Steel Material, 3 Pieces
Mi Item #03003528
MFR #84-114
Price$41.61/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Plier Set - Diagonal, Long Nose, Slip Joint, Steel Material, 3 Pieces
Mi Item #03003528
MFR #84-114

Mfr description
84-114 PLIERS SET - 84-111, 84-114, 84-
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$41.61/each

Specifications

Dimensions

  • Overall Length
    6 in
  • Weight
    1.48 lbs

Details

  • Handle Style
    Oil Resistant
  • Includes
    6" Slip Joint Pliers
  • Includes Cutter
    Includes Cutter
  • Interchangeable Head
    Non-Interchangeable Head Tool
  • Material
    Steel
  • Nose Shape
    Long
  • Number Of Pieces
    3
  • Plier Type
    Diagonal, Long Nose, Slip Joint
  • UPC_NO
    076174841145
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)