Motion
85-388
Non-Impact Socket Set - Imperial Measurement System, Non-Impact, 6 PT Socket Points, 1/4 in Drive Size, Standard Deep, Standard Straight Shaft Style, Number of Sockets: 9 PC
Mi Item #03003531
MFR #85-388
Price$44.91/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Non-Impact Socket Set - Imperial Measurement System, Non-Impact, 6 PT Socket Points, 1/4 in Drive Size, Standard Deep, Standard Straight Shaft Style, Number of Sockets: 9 PC
Mi Item #03003531
MFR #85-388

Mfr description
85-388 SET DR SKT 1/4 DR 6 PT STD + DEE
  • Stanley® drive tools are forged from high-quality steel and finished in high-polish nickel chrome or black chrome.
  • Selected ratchet handles are ergonomically designed and have an easy-to-use, thumb-operated reverse-switch mechanism.
  • Sockets and extension bars remain locked onto the drive until disengaged with an easy-to-reach, low-profile quick-release button.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$44.91/each

Specifications

Dimensions

  • Drive Size
    1/4 in
  • Socket Sizes
    1/2 in, 1/4 in, 11/32 in, 3/16 in, 3/8 in, 5/16 in, 7/16 in, 7/32 in, 9/32 in

Details

  • Finish Coating
    Chrome
  • Included Accessories
    Blow Molded Case
  • Material
    Steel
  • Measurement System
    Imperial
  • Number Of Pieces
    21
  • Number of Sockets
    9 PC
  • Shaft Style
    Standard Deep, Standard Straight
  • Socket Points
    6 PT
  • Socket Set Type
    Non-Impact
  • UPC_NO
    076174403688
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)