Motion
85-404
Non-Impact Socket Set - Imperial Measurement System, Non-Impact, 6 PT Socket Points, 3/8 in Drive Size, Standard Deep, Standard Straight Shaft Style, Number of Sockets: 36 PC
MI ITEM #03003532
MFR #85-404
Price$98.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Non-Impact Socket Set - Imperial Measurement System, Non-Impact, 6 PT Socket Points, 3/8 in Drive Size, Standard Deep, Standard Straight Shaft Style, Number of Sockets: 36 PC
MI ITEM #03003532
MFR #85-404

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$98.75/each

Specifications

Dimensions

  • Drive Size
    3/8 in
  • Socket Sizes
    3/8"

Details

  • Astm F1505 01 Compliant
    No
  • Case Included
    Yes
  • Finish Coating
    Chrome
  • IEC 60900 Compliant
    No
  • Included Accessories
    Blow Molded Case
  • Material
    Metal
  • Measurement System
    Imperial
  • NFPA 70E Compliant
    No
  • Number Of Pieces
    20
  • Number of Sockets
    36 PC
  • Shaft Style
    Standard Deep, Standard Straight
  • Socket Points
    6 PT
  • Socket Set Type
    Non-Impact
  • UPC_NO
    076174403701

Overview

Mfr description
85-404 SET DR SKT 3/8 DR 12 PT STD + DE
  • Stanley® drive tools are forged from high-quality steel and finished in high-polish chrome
  • Each ratchet handle is ergonomically designed and has an easy-to-use, thumb operated reverse-switch mechanism
  • Sockets and extensions remain locked onto the drive until disengaged with an easy-to-reach, low-profile quick-release button
  • All Stanley ratchets and sockets are manufactured globally, and are designed to meet or exceed ANSI specifications

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought