Motion
87-244
13 pc Professional Grade(TM) Combination Wrench SAE Set
MI ITEM #03003553
MFR #87-244
Price$86.86/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
13 pc Professional Grade(TM) Combination Wrench SAE Set
MI ITEM #03003553
MFR #87-244

Mfr description
87-244 SET WRENCH COMB POLISH SAE 13PC
  • The box end of the Stanley® combination wrench features the Max-Drive™ design, which allows the box end to contact the fastener away from the corner
  • This system allows 15% more torque than standard wrenches to be applied to the fastener and helps reduce fastener rounding
  • Stanley wrenches are designed to meet ANSI specifications
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$86.86/each

Specifications

Dimensions

  • Head Angle
    Offset
  • Weight
    5.04 lbs
  • Wrench Size Range
    1/4 to 7/8 in
  • Wrench Sizes
    1/2 in, 1/4 in, 11/16 in, 11/32 in, 13/16 in, 3/4 in, 3/8 in, 5/16 in, 5/8 in, 7/16 in, 7/8 in, 9/16 in, 9/32 in

Details

  • Finish Coating
    Polished Chrome
  • Handle Style
    Plain
  • Included Accessories
    Pouch
  • Measurement System
    Imperial
  • Number Of Pieces
    13
  • UPC_NO
    076174872446
  • Wrench Set Type
    Combination

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)