Motion
89-858
Wire Cutter - No Spring Return, 6-1/2 in Overall Length
MI ITEM #03003570
MFR #89-858
Price$19.80/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Wire Cutter - No Spring Return, 6-1/2 in Overall Length
MI ITEM #03003570
MFR #89-858

Mfr description
89-858 DIAGONAL CUTTING PLIERS MAXSTEEL
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$19.80/each

Specifications

Dimensions

  • Jaw Length
    13/16 in
  • Jaw Width
    3/4 in
  • Overall Length
    6-1/2 in
  • Weight
    0.41 lbs

Details

  • Blade Finish
    Lacquered
  • Ergonomic Handle
    Non-Ergonomic Handle
  • Handle Material
    Alloy Steel
  • Material
    Alloy Steel
  • Resharpened
    Cannot Be Resharpened
  • UPC_NO
    076174898583

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)