Motion
89-859
Wire Cutter - 7.5000 in Overall Length
Mi Item #03003571
MFR #89-859
Price$21.96/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Wire Cutter - 7.5000 in Overall Length
Mi Item #03003571
MFR #89-859

Mfr description
89-859 DIAGONAL CUTTING PLIERS MAXSTEEL
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$21.96/each

Specifications

Dimensions

  • Jaw Length
    15/16 in
  • Jaw Width
    7/8 in
  • Length
    7.5000 in, 190 mm
  • Overall Length
    7.5000 in
  • Single Part Length
    190 mm;7.5000 in
  • Weight
    0.56 lbs

Details

  • Blade Finish
    Lacquered
  • Body Material
    Carbon Steel
  • Color
    Black, yellow
  • Cutter Type
    Diagonal
  • Description
    Diagonal Cutting Pliers
  • Ergonomic Handle
    Non-Ergonomic Handle
  • Handle Color
    Black, yellow
  • Handle Material
    Alloy Steel
  • Handle Style
    Bi-Material
  • Handle Type
    Bi-Material
  • High Leverage
    false
  • Insulated
    No
  • Material
    Alloy Steel
  • Number Of Pieces
    1
  • Resharpened
    Cannot Be Resharpened
  • UPC_NO
    076174898590
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)