Motion
89-860
Wire Cutter - No Spring Return, 6-7/8 in Overall Length
MI ITEM #03003572
MFR #89-860
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Wire Cutter - No Spring Return, 6-7/8 in Overall Length
MI ITEM #03003572
MFR #89-860

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
89-860 DIAGONAL CUTTING PLIERS MAXSTEEL

Specifications

  • Overall Length
    6-7/8 in
  • Jaw Length
    14/16 in
  • Jaw Width
    1 in
  • Ergonomic Handle
    Non-Ergonomic Handle
  • Handle Material
    Alloy Steel
  • Resharpened
    Cannot Be Resharpened
  • Weight
    0.55 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text