Motion
89-871
MI ITEM #03003573
MFR #89-871
Price$21.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MI ITEM #03003573
MFR #89-871

Mfr description
89-871 BENT LONG NOSE PLIERS W/ CUTTER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$21.65/each

Specifications

Dimensions

  • Jaw Length
    1-13/16 in
  • Jaw Thickness
    11/16 in
  • Jaw Width
    5/16 in
  • Overall Length
    6-7/8 in
  • Tip Width
    7/64 in

Details

  • Includes Cutter
    Includes Cutter
  • Includes Wire Stripper
    Wire Stripper Not Included
  • Jaw Surface Style
    Serrated

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)