Motion
BW-2250R

PROTO TOOLS
BW-2250R

Reversible Ratcheting Wrench Set - 9 PC, Ratcheting Combination Type, Plain Handle Style
Mi Item #03003658
MFR #BW-2250R
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PROTO TOOLS
BW-2250R

Reversible Ratcheting Wrench Set - 9 PC, Ratcheting Combination Type, Plain Handle Style
Mi Item #03003658
MFR #BW-2250R

Mfr description
BW-2250R SET WRNCH RV RATCH STUB BX 9PC
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Head Angle
    Offset
  • Overall Length
    3-1/2 in, 3-1/8 in, 3-3/4 in, 4 in, 4-1/2 in, 4-1/4 in, 4-7/8 in, 5 in, 5-1/2 in
  • Weight
    3.58 lbs
  • Wrench Size Range
    1/4 to 3/4 in
  • Wrench Sizes
    1/2 in, 1/4 in, 11/16 in, 13/16 in, 3/4 in, 3/8 in, 5/16 in, 5/8 in, 7/16 in, 7/8 in, 9/16 in

Details

  • Handle Style
    Plain
  • Measurement System
    Imperial
  • Number Of Pieces
    9
  • UPC_NO
    662679080181
  • Wrench Set Type
    Ratcheting Combination
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)