Motion
CT308T
Staple, Staple Style: Flat, Leg Length: 1/2", For Use With Brand: Arrow, Finish/Coating: Galvanized
Mi Item #03003696
MFR #CT308T
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Staple, Staple Style: Flat, Leg Length: 1/2", For Use With Brand: Arrow, Finish/Coating: Galvanized
Mi Item #03003696
MFR #CT308T

Mfr description
CT308T STAPLES 1/2" FLAT NARROW CROWN 1
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Leg Length
    1/2 in
  • Weight
    0.40 lbs

Details

  • Finish Coating
    Galvanized
  • For Use With Brand
    Arrow
  • For Use With Model
    T2025
  • Package Quantity
    1000
  • Staple Style
    Flat
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)