Motion
PAA42W-1B
100 pk 1/8 in x 1/8 in White Aluminum Rivets
MI ITEM #03003706
MFR #PAA42W-1B
List Price$8.01/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
100 pk 1/8 in x 1/8 in White Aluminum Rivets
MI ITEM #03003706
MFR #PAA42W-1B

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$8.01/each for your price

Overview

Mfr description
PAA42W-1B RIVETS ALUMINUM 1/8" X 1/8" (
  • Medium strength can be used with aluminum
  • Can be used where rust is a problem
  • Reusable, full visibility packaging

Specifications

  • Rivet Type
    Button Head
  • Rivet Diameter
    1/8 in
  • Length
    1/8 in
  • Head Style
    Button
  • Rivet Material
    Aluminum
  • Mandrel Material
    Aluminum
  • Rivet Length
    0.125000 in
  • Finish Coating
    White
  • Package Quantity
    100

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text