Motion
TRA205T
TRA205T
MI ITEM #03003723
MFR #TRA205T
Price$2.91/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
TRA205T
MI ITEM #03003723
MFR #TRA205T

Mfr description
TRA205T STAPLES LIGHT DUTY 5/16" NARROW
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$2.91/each

Specifications

Dimensions

  • Leg Length
    5/16 in
  • Weight
    0.20 lbs

Details

  • Finish Coating
    Plain
  • For Use With Brand
    Arrow, Stanley
  • For Use With Model
    JT-21, TR45
  • Package Quantity
    1000
  • Staple Style
    Flat

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)