Specifications
Dimensions
- Leg Length3/8 in
- Weight0.23 lbs
Details
- Finish CoatingPlain
- For Use With BrandArrow, Stanley
- For Use With ModelJT-21, TR45
- Package Quantity1000
- Staple StyleFlat
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)