Motion
TRA704SST
TRA704SST
Mi Item #03003726
MFR #TRA704SST
Price$14.59/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
TRA704SST
Mi Item #03003726
MFR #TRA704SST

Mfr description
TRA704SST STAPLES HD 1/4" STAINLESS STE
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$14.59/each

Specifications

Dimensions

  • Leg Length
    1/4 in
  • Weight
    0.29 lbs

Details

  • Finish Coating
    Plain
  • For Use With Brand
    Arrow, Stanley
  • For Use With Model
    PHT150, PHT250, T-50, TR100, TR200, TRE500
  • Material
    Stainless Steel
  • Package Quantity
    1000
  • Staple Style
    Flat
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)