Motion
F35-0CAMB
Main Air Line Filter - 5 micron, 1400 scfm, 2 NPT Ports, Metal Bowl, Automatic Drain, With Sight Glass
MI ITEM #03003796
MFR #F35-0CAMB
Your Price$1,750.18/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Main Air Line Filter - 5 micron, 1400 scfm, 2 NPT Ports, Metal Bowl, Automatic Drain, With Sight Glass
MI ITEM #03003796
MFR #F35-0CAMB

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$1,750.18/each(List $2,244.47)

Overview

Mfr description
F35-0CAMB

Specifications

  • Filter Type
    Main Line Filter
  • Micron Rating
    5 micron
  • Port Size
    2 NPT
  • Bowl Material
    Metal Bowl
  • Drain Type
    Automatic
  • Maximum Air Flow
    1400 scfm
  • Bowl Options
    With Sight Glass
  • Drain Method
    Automatic
  • Filter Rating
    5 μm
  • Fluid Comp
    Air
  • Overall Width
    198 mm
  • Overall Height
    484 mm
  • Maximum Operating Pressure
    150 psi
  • Max Operating Temperature
    150 °F
  • Port Gender
    Female
  • Thread Standard
    NPT

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text