Motion
DOA-P704-AA

GAST MFG
DOA-P704-AA

RECIPROCATING COMPRESSOR
MI ITEM #03003817
MFR #DOA-P704-AA
Price$853.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GAST MFG
DOA-P704-AA

RECIPROCATING COMPRESSOR
MI ITEM #03003817
MFR #DOA-P704-AA

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$853.70/each

Specifications

Details

  • Additional Details
    With a compact, yet durable and rugged construction, the DOA provides oil-less operation, which ensures that the discharge air remains free of lubricant contamination. It well suited for noise sensitive environments like medical laboratory applications, due to the low noise and vibration operation. Additionally, the unit requires minimal power consumption and can be used as a compressor or vacuum pump for maximum versatility. 
  • Flow
    1.1 cfm at 60hz
  • Max Peak Sound
    70 dBa
  • Max Pressure
    60 psi
  • Maximum Vacuum Pressure
    28.5 kPa
  • Supply Voltage
    115 V
  • Thermal Protection
    YES

Overview

Mfr description
DOA-P704-AA PUMP

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought