Motion
D-F7K
Pneumatic Auto Switch - Rail Mounting Type, Grommet Electrical Connection
Mi Item #03003842
MFR #D-F7K
Price$42.62/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pneumatic Auto Switch - Rail Mounting Type, Grommet Electrical Connection
Mi Item #03003842
MFR #D-F7K

Mfr description
D-F7K REED SWITCH
  • Sensor unit for trimmer switch
  • Rail or groove mounting
  • IP67 enclosure
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$42.62/each

Specifications

Dimensions

  • Maximum Load Current
    80 mA
  • Overall Height
    12 mm
  • Overall Length
    27.6 mm
  • Overall Width
    15 mm
  • Weight
    58 g

Details

  • Applicable Load
    PLC, Relay
  • Country of Origin
    JP
  • Display
    LED
  • Electrical Connection
    Grommet
  • Fluid Comp
    Air
  • Maximum Load Voltage
    28 V dc
  • Mounting Type
    Rail
  • Operating Temperature Range
    -10 to +60 °C
  • Series
    D-
  • Standards Met
    CE
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)