Motion
3/4XRL CLEAN WASHDOWN 1000 RED

GATES RUBBER CO
3/4XRL CLEAN WASHDOWN 1000 RED

3/4XRL CLEAN WASHDOWN 1000 RED
MI ITEM #03003966
MFR #3/4XRL CLEAN WASHDOWN 1000 RED
List Price$15.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GATES RUBBER CO
3/4XRL CLEAN WASHDOWN 1000 RED

3/4XRL CLEAN WASHDOWN 1000 RED
MI ITEM #03003966
MFR #3/4XRL CLEAN WASHDOWN 1000 RED

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$15.25/each for your price

Overview

Mfr description
CLEAN MASTER WASHDOWN 1000 3/4 RED

Specifications

  • Nominal Hose Outer Diameter
  • Working Pressure
    68.9
  • ManufacturerName (description attribute)
    Gates
  • Description
    RECOMMENDED FOR: High–pressure washer operations using mild detergents; ideal for meat, poultry and other food processing plants. Cover is resistant to weather, oil, animal fat, abrasion and heat encountered in food plant cleaning applications.
  • Minimum Bend Radius
    6.0 in
  • Harmonization Code
    4009.31.0000
  • UPC_NO
    072053606683
  • Tube Material
    Modified Nitrile - Type C2
  • Cover Color
    Red
  • Maximum Temperature
    212 °F
  • Cover Material
    Modified Nitrile - Type C2
  • Minimum Temperature
    -40 °F
  • Reinforcement Material
    Braided, synthetic textile
  • Tube Color
    Black

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought