Motion
5624615
Cam-Alloy® Eye Grab Hook - 3/8 in, Grade 100, 1/2 in Opening, 8800 lbs Capacity
MI ITEM #03004050
MFR #5624615
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cam-Alloy® Eye Grab Hook - 3/8 in, Grade 100, 1/2 in Opening, 8800 lbs Capacity
MI ITEM #03004050
MFR #5624615

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
5624615 C-73 3/8" GRAB HOOK

Specifications

  • Hook Type
    Eye Grab Hook
  • Hook Size
    3/8 in
  • Weight Capacity
    8800 lbs
  • Material
    Steel
  • Opening Width
    1/2 in
  • Length
    2.41 in
  • Hook Grade
    Grade 100
  • Additional Details
    Locking Latch Included

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text