Motion
3PD9
General Purpose Plug - Steel Body Material, 3/8 in Hose Barb, 2000 psi psi, 1/4 in Body Size, Buna-N Seal
MI ITEM #03004056
MFR #3PD9
List Price$18.03/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
General Purpose Plug - Steel Body Material, 3/8 in Hose Barb, 2000 psi psi, 1/4 in Body Size, Buna-N Seal
MI ITEM #03004056
MFR #3PD9

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$18.03/each for your price

Overview

Mfr description
3PD9 PLUG

Specifications

  • Application
    Fluid Transfer, Pneumatic
  • Coupling Component
    Plug
  • Hose Connection Type
    Hose Barb
  • Thread Hose I.D. Tube O.D.
    3/8 in
  • Working Pressure Range
    1001 to 2000 psi
  • Working Pressure
    2000 psi
  • Body Material
    Steel
  • Seal Material
    Buna-N
  • Description Keyword
    3/8 in Hose Barb
  • ManufacturerName (description attribute)
    Hansen Coupling (Danfoss QD)
  • Body Size
    1/4 in
  • Coupling Connection Type
    Manual
  • Flow Rate
    179.60 gpm
  • Hex
    0.81 in
  • Burst Pressure
    8000 psi
  • Standard Interchange
    ISO 6150-B

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text