Motion
ZKLF50115-2Z

INA (SCHAEFFLER)
ZKLF50115-2Z

Ball Thrust Bearing - Double-Direction, 50 mm Bore, 115 mm OD, 34 mm Width
MI ITEM #03004083
MFR #ZKLF50115-2Z
List Price$4,649.41/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

INA (SCHAEFFLER)
ZKLF50115-2Z

Ball Thrust Bearing - Double-Direction, 50 mm Bore, 115 mm OD, 34 mm Width
MI ITEM #03004083
MFR #ZKLF50115-2Z

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$4,649.41/each for your price

Overview

Mfr description
ZKLF50115-2Z-XL

Specifications

  • Thrust Bearing Type
    Double-Direction
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Outside Diameter Design
    Straight
  • Radial Dynamic Load Capacity
    10500 lbf
  • Max Rpm
    1500 rpm
  • Cage Material
    Plastic
  • Application
    Ball Screw Support
  • Series
    ZKLF
  • Standards Met
    DIN 620
  • Manufacturer Product Page
  • UPC_NO
    4012802078855
  • Max Operating Temperature
    248 °F
  • Weight
    4.91 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text