Motion
251185159
Oil Seal - Solid, 33.000 in Shaft Dia., 34.000 in OD, 0.500 in Overall Width, Model 23WS Design, Nitrile Rubber (NBR) Lip Material
MI ITEM #03004126
MFR #251185159
List Price$706.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Oil Seal - Solid, 33.000 in Shaft Dia., 34.000 in OD, 0.500 in Overall Width, Model 23WS Design, Nitrile Rubber (NBR) Lip Material
MI ITEM #03004126
MFR #251185159

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$706.05/each for your price

Overview

Mfr description
23X5159 NIT WHEEL SEAL 33.000"ID
  • General service split seal
  • Cover plate required
  • Over 300,000 sizes readily available

Specifications

  • Solid / Split
    Solid
  • Shaft Diameter
    33.000 in
  • Outside Diameter
    34.000 in
  • Overall Width
    0.500 in
  • Design Type
    Model 23WS
  • Seal Type
    Split Seal
  • Lip Material
    Nitrile Rubber (NBR)
  • Lip Type
    External, Single Lip
  • ManufacturerName (description attribute)
    Garlock
  • Manufacturer Upc Number
    717744068714
  • Manufacturer Catalog Number
    25118-5159

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text