Motion
251758400
Oil Seal - Solid, 30.805 in Shaft Dia., 31.775 in OD, 0.500 in Overall Width, Model 23WS Design, FKM-Viton Lip Material
MI ITEM #03004128
MFR #251758400
Price$2,551.32/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Oil Seal - Solid, 30.805 in Shaft Dia., 31.775 in OD, 0.500 in Overall Width, Model 23WS Design, FKM-Viton Lip Material
MI ITEM #03004128
MFR #251758400

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$2,551.32/each

Specifications

Dimensions

  • Outside Diameter
    31.775 in
  • Overall Width
    0.500 in
  • Shaft Diameter
    30.805 in

Details

  • Design Type
    Model 23WS
  • Lip Material
    FKM-Viton
  • Lip Type
    External, Single Lip
  • Manufacturer Catalog Number
    25175-8400
  • Manufacturer Upc Number
    717744069476
  • Seal Type
    Split Seal
  • Solid / Split
    Solid

Overview

Mfr description
23X8400 FLUORO WHEEL SEAL 30.805"ID
  • General service split seal
  • Cover plate required
  • Over 300,000 sizes readily available

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought